Check Availability
  • ECLIPSE 

    26-PC Insulated Tool Kit

  • Item # 40JC71
  • Mfr. Model # PK-2809M
26-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JC71
Mfr. Model # PK-2809M
UNSPSC #27113201
Shipping Weight 8.5 lbs
Country of Origin China *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers, Wrenches
Item Insulated Tool Kit
Number of Pieces 26
Number of Pliers 2
Number of Screwdrivers 8
Number of Wrenches 6
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Bag
Pliers Included 7-1/2" Combination, 6-1/2" Insulated Side Cutter
Screwdrivers Included Slotted 2.5mm x 75mm, 3.0mm x 100mm, 4.0mm x 100mm, 5.5mm x 125mm, #0 x 60mm, #1 x 80mm, #2 x 100mm, 1/2" Dr Insulated T-Handle 200mm
Wrenches Included Single Open End Wrenches 10mm, 11mm, 13mm, 14mm, 17mm, 19mm
Standards VDE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms