Check Availability
  • ECLIPSE 

    15-PC Insulated Tool Kit

  • Item # 40JC72
  • Mfr. Model # PK-2813M
15-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JC72
Mfr. Model # PK-2813M
UNSPSC #27113201
Shipping Weight 5.55 lbs
Country of Origin China *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers, Wrenches
Item Insulated Tool Kit
Number of Pieces 15
Number of Electrical and Telecomm Tools 3
Number of Pliers 3
Number of Screwdrivers 4
Number of Wrenches 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Roll
Electrical and Telecomm Tools Included 6-1/2" Wire Stripper, 6" Cable Cutter, 7" Straight Blade Cable Knife
Pliers Included 8" Combination, 6-1/2" Side Cut, 8" Long Nose
Screwdrivers Included Slotted 2.5mm x 75mm, 4.0mm x 100mm, 5.5mm x 125mm, 6.5mm x 150mm
Wrenches Included Open End Wrenches 10mm, 13mm, 14mm, 17mm, 19mm
Standards VDE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In