Check Availability
  • ECLIPSE 

    11-PC Insulated Tool Kit

  • Item # 40JC78
  • Mfr. Model # 902-218
11-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JC78
Mfr. Model # 902-218
UNSPSC #27113201
Shipping Weight 4.12 lbs
Country of Origin Taiwan *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 11
Number of Pliers 4
Number of Screwdrivers 7
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Bag
Pliers Included 8" Combination, 6-1/2", 8" Long Nose, 6-1/2" Side Cut
Screwdrivers Included Slotted 0.4mm x 2.5mm x 75mm, 0.8mm x 4.0mm x 100mm, 1.0mm x 5.5mm x 125mm, 1.2mm x 6.5mm x 150mm, Phillips #0 x 60mm, #1 x 80mm, #2 x 100mm
Standards VDE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms