Check Availability
  • ECHO 

    Gas Powered Pole Saw, 25.4cc Engine Displacement, Recoil Starter Type, 12" Bar Length

  • Item # 425W08
  • Mfr. Model # PPT-2620
Gas Powered Pole Saw, 25.4cc Engine Displacement, Recoil Starter Type, 12" Bar Length
Qty
  • Web Price
    $750.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425W08
Mfr. Model # PPT-2620
UNSPSC #27112709
Shipping Weight 25.2 lbs
Country of Origin USA *
Item Gas Powered Pole Saw
Engine Displacement 25.4cc
Starter Type Recoil
Bar Length 12"
Overall Length 148"
Closed Length 107"
Handle Type Loop
Fuel Capacity 20.6 oz.
Oil Capacity 7.6 oz.
Chain Oiler Auto
Fuel Type Gas
Features Telescoping Pruner with Rubber Padding On Front and Rear Handles, Heavy-Duty Gear Case with 12" Bar, Reduced Effort Starter
Includes Bar, Chain
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms