Check Availability
  • ECCO 

    Rotating Beacon,Amber,Rotating

  • Item # 49KD41
  • Mfr. Model # 5816A
Rotating Beacon,Amber,Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49KD41
Mfr. Model # 5816A
UNSPSC #39111706
Shipping Weight 2.05 lbs
Country of Origin China *
Item Rotating Beacon
Item - Vehicle Lighting Grouping Rotating Beacon
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE Class 1, R10, R65
Lighting Technology - Vehicle Lighting Halogen
Power Source - Vehicle Lighting 12VDC
Length - Vehicle Lighting 6-19/32"
Width - Vehicle Lighting 6-19/32"
Height - Vehicle Lighting 7-3/4"
Diameter - Vehicle Lighting 6"
Features Belt Driven Rotator
Flashes per Minute 195
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Round, Twist-Off
Light Output Not Rated
Voltage 12VDC
Current Drawn 4.9A
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms