Check Availability
  • ECCO 

    Rotating Beacon,Amber,Rotating

  • Item # 49KD40
  • Mfr. Model # 5813A-MG
Rotating Beacon,Amber,Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Help keep your workers aware of and safe from on-the-job hazards. Designed and constructed for long life and reliable service, the ECCO® Rotating Beacon features free-form optical reflectors that are designed to maximize light output and beam spread for optimal visibility and hazard awareness. Hardwire with pigtail connectors.
Show More Close
 

Technical Specifications

Item # 49KD40
Mfr. Model # 5813A-MG
UNSPSC #39111706
Catalog Page 970
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Rotating Beacon
Item - Vehicle Lighting Grouping Rotating Beacon
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Mounting - Vehicle Lighting Magnetic
Wiring Connection - Vehicle Lighting Lighter Plug
Standards SAE Class 1, R10, R65
Lighting Technology - Vehicle Lighting Halogen
Power Source - Vehicle Lighting 12VDC
Length - Vehicle Lighting 6-19/32"
Width - Vehicle Lighting 6-19/32"
Height - Vehicle Lighting 7-3/4"
Diameter - Vehicle Lighting 6"
Features Belt Driven Rotator
Flashes per Minute 195
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Round, Twist-Off
Light Output Not Rated
Voltage 12VDC
Current Drawn 4.9A
Includes 15 ft. Cord w/Switch Lighter Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms