Check Availability
  • ECCO 

    Rotating Beacon,Amber,Rotating

  • Item # 406A87
  • Mfr. Model # 7660A-VM
Rotating Beacon,Amber,Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406A87
Mfr. Model # 7660A-VM
UNSPSC #39111706
Shipping Weight 4.86 lbs
Country of Origin China *
Item Rotating Beacon
Item - Vehicle Lighting Grouping Rotating Beacon
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class I, California Title 13, CE, R10, IP67
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 24VDC
Length - Vehicle Lighting 6-19/32"
Width - Vehicle Lighting 6-19/32"
Height - Vehicle Lighting 7-3/4"
Diameter - Vehicle Lighting 6-1/2"
Features Hybrid LED, UV Hard Coated Lens
Flashes per Minute 125
Base Material Aluminum
Housing Material Aluminum
Lens Material Polycarbonate
Lens Design Round, Screw On
Light Output Not Rated
Voltage 12 to 24VDC
Current Drawn 2.1A
Watts 27
Includes 15 ft. Cord with On/Off Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms