Check Availability
  • ECCO 

    LED Corner Strobe, Amber

  • Item # 6CCW7
  • Mfr. Model # 9022AA
LED Corner Strobe, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CCW7
Mfr. Model # 9022AA
UNSPSC #39112102
Shipping Weight 0.7 lbs
Country of Origin USA *
Item LED Corner Strobe
Color Amber
Light Output 160 Lumens
Lamp Life 5 yr.
Flashes per Minute Variable
Mounting Permanent
Voltage 12VDC
Current Drawn 0.7A
Diameter 1"
Height 7/8"
Lens Material Plastic
Base Material Plastic
Includes 9 ft. Cable, In-Line Waterproof Driver Module
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms