Check Availability
  • ECCO 

    Beacon Light,Blue,Flashing

  • Item # 406A67
  • Mfr. Model # 6465B-MG
Beacon Light,Blue,Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406A67
Mfr. Model # 6465B-MG
UNSPSC #39111706
Shipping Weight 1.7 lbs
Country of Origin China *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Mounting - Vehicle Lighting Magnetic
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class III, CE, R10, UL
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 80VDC
Length - Vehicle Lighting 5"
Width - Vehicle Lighting 2"
Height - Vehicle Lighting 4"
Diameter - Vehicle Lighting 5-7/64"
Features Reverse Polarity Protection, Encapsulated Electronics for Severe Vibration
Flashes per Minute 85
Base Material Nylon
Housing Material Nylon
Lens Material Polycarbonate
Lens Design Round, Screw On
Light Output Not Rated
Voltage 12 to 24VDC
Current Drawn 1.9A
Watts 1.3
Includes 15 ft. Cord with On/Off Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms