Check Availability
  • ECCO 

    Beacon Light, Blue, Flashing

  • Item # 406A66
  • Mfr. Model # 6465B
Beacon Light, Blue, Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406A66
Mfr. Model # 6465B
UNSPSC #39111706
Shipping Weight 0.7 lbs
Country of Origin China *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Standards SAE J945 Class III, CE, R10
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 80VDC
Length - Vehicle Lighting 6"
Width - Vehicle Lighting 5-1/2"
Height - Vehicle Lighting 4-1/2"
Diameter - Vehicle Lighting 5-7/64"
Features Reverse Polarity Protection, Encapsulated Electronics for Severe Vibration
Flashes per Minute 85
Base Material Nylon
Housing Material Nylon
Lens Material Polycarbonate
Lens Design Round, Screw On
Light Output Not Rated
Voltage 12 to 80VDC
Current Drawn 1.9A
Watts 1.3
Includes Gasket, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms