Check Availability
  • ECCO 

    Amber, LED Directional Arrow, 12/24VDC, Permanent Mounting, Length 53-13/16"

  • Item # 406C45
  • Mfr. Model # ED3307A
Amber, LED Directional Arrow, 12/24VDC, Permanent Mounting, Length 53-13/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406C45
Mfr. Model # ED3307A
UNSPSC #25172901
Shipping Weight 28.15 lbs
Country of Origin Taiwan *
Item Directional Arrow
Light Pattern - Vehicle Lighting Arrow Left, Arrow Right, Center Out, Emergency Wig-Wag Mode
Lighting Technology - Vehicle Lighting LED
Number of Flash Patterns - Vehicle Lighting 35
Wiring Connection - Vehicle Lighting Pigtail
Lens Color - Vehicle Lighting Amber
Mounting - Vehicle Lighting Permanent
Standards SAE J595 Class I, CE, R10
Number of Heads 16
Length - Vehicle Lighting 57"
Width - Vehicle Lighting 24"
Height - Vehicle Lighting 5"
Voltage 12/24VDC
Current Drawn 2.8A
Flashes per Minute Variable
Base Material Aluminum
Housing Material Aluminum
Lens Material Polycarbonate
Includes In Cab Controller
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms