This item has been discontinued.  For alternate products call 1-800-217-6872.

  • EBSCO SIGNS & DISPLAYS 

    Electronic Message Display Sign, Red

  • Item # 31TU20
  • Mfr. Model # ELED100
Electronic Message Display Sign,  Red

Product Details

Reach out to customers in your area with bright and clear messaging through this LED sign cabinet. It utilizes 2 high-intensity LEDs per pixel, and operates with included software to help users create messages easily. An included USB drive also enables users to transfer the messages from the computer to the sign. The cabinet features extruded aluminum construction to prevent rusting, and is finished with a graffiti-resistant paint. Aluminum mounting brackets are included for easy installation between 2 poles, or to a sturdy flat structure.
Show More Close
 

Technical Specifications

Item # 31TU20
Mfr. Model # ELED100
UNSPSC #55121903
Shipping Weight 63.0 lbs
Country of Origin USA *
Item Electronic Message Display Sign
Number of Faces 1
Mounting Universal
Overall Height 1 ft. 1.75"
Overall Width 6 ft. 1.5"
Overall Depth 6-1/4"
Display Height 1 ft.
Display Width 5 ft. 3"
Character Height 12" and 5-1/2"
Cabinet Material Aluminum
Number of Pixels Wide 80
Number of Pixels Tall 16
Physical Pitch 20mm
LEDs per Pixel 2
Color Options Red
Memory Storage 1 GB
Refresh Rate 60 Frames Per sec.
Service Access Location Hinged Face
LED Life Expectancy 100,000 hr.
Brightness Up to 10,000 Nit
Communications Thumb Drive
Includes Software and Thumb drive
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms