Check Availability
  • EBSCO SIGNS & DISPLAYS 

    Electronic Message Display, Full Color

  • Item # 31TU10
  • Mfr. Model # 20MMRRGB24X96WI-FI
Electronic Message Display,  Full Color
Qty
  • Web Price
    $14,882.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Display electronic messages in full color with this electronic sign cabinet. It offers easy installation and operates with included software, which is designed to help users create customized messages easily. An included USB drive also enables users to transfer the messages from the computer to the sign. The cabinet features extruded aluminum construction to prevent rusting, and is finished with a graffiti-resistant paint. Aluminum mounting brackets are included for easy installation between 2 poles, or to a sturdy flat structure.
Show More Close
 

Technical Specifications

Item # 31TU10
Mfr. Model # 20MMRRGB24X96WI-FI
UNSPSC #55121903
Shipping Weight 454.0 lbs
Country of Origin USA *
Item Electronic Message Display Sign
Number of Faces 2
Mounting Universal
Overall Height 1 ft. 10"
Overall Width 6 ft. 6.5"
Overall Depth 7-1/2"
Display Height 1 ft. 7"
Display Width 6 ft. 3.5"
Character Height 18.9", 8.7" and 5.5"
Cabinet Material Aluminum
Number of Pixels Wide 96
Number of Pixels Tall 24
Physical Pitch 20mm
LEDs per Pixel 3
Color Options Full Color
Memory Storage 32 GB
Refresh Rate 60 Frames Per sec.
Service Access Location Hinged Face
LED Life Expectancy 100,000 hr.
Graphic Capabilities AVI, BMP, GIF, JPG, MPG, SWF, WMV
Brightness Up to 10,000 Nit
Communications Wireless
Includes Software and Wireless Transceivers
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms