Check Availability
  • EBSCO SIGNS & DISPLAYS 

    Custom Backlit Sign, 24" H, 144" L

  • Item # 49GV30
  • Mfr. Model # 2'x12'_Identification_Sign
Custom Backlit Sign, 24" H, 144" L
Qty
  • Web Price
    $2,097.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49GV30
Mfr. Model # 2'x12'_Identification_Sign
UNSPSC #55121703
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Custom Backlit Sign
Voltage 120
Watts 840
Length 144"
Width 7-1/2"
Height 24"
Material Aluminum, Polycarbonate
Temp. Range -25 Degrees to 125 Degrees F
Rated Life 25,000 hr.
Includes Photo Cell, Electric Service Disconnect Switch
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms