Check Availability
Keyless Drill Chuck, 0.031" to 0.250" Capacity, 1/4" Mounting Size
  • EAZYPOWER 

    Keyless Drill Chuck, 0.031" to 0.250" Capacity, 1/4" Mounting Size

  • Item # 52JL85
  • Mfr. Model # 79675
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52JL85
Mfr. Model # 79675
UNSPSC #27112807
Shipping Weight 0.18 lbs
Country of Origin Taiwan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Capacity Max. 0.250"
Capacity Min. 0.031"
Mounting Size 1/4"
Mounting Type Jacobs Taper
Nominal Capacity 1/4"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.