Check Availability
  • EAZYPOWER 

    Chuck Key Display, PK2

  • Item # 32NM11
  • Mfr. Model # 88152-2
Chuck Key Display, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 32NM11
Mfr. Model # 88152-2
UNSPSC #27111727
Shipping Weight 1.95 lbs
Country of Origin Taiwan *
Item Chuck Key Display
Pilot Size (In.) 15/64, 1/4, 17/64, 5/32, 3/8, 9/32, 7/32, 5/16, 13/64
Used On 3/8" and 1/2" Capacity Drill Chucks
Chuck Key Size 1/4", 1/2", 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.