Check Availability
  • EAZYPOWER 

    Broom Shaped Rotary File, 1/2 in., 1 pcs.

  • Item # 29UH86
  • Mfr. Model # 30079
Broom Shaped Rotary File, 1/2 in., 1 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29UH86
Mfr. Model # 30079
UNSPSC #27111902
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Broom Shaped Rotary File
Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
Dia. (In.) 1/2
Overall Length (In.) 2-1/8
For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
Package Quantity 1
Number of Pieces 1
Function Shaping, Finishing, and Carving Detail Work
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.