Check Availability
  • EAZYPOWER 

    Angle Driver Combo, Power Drill

  • Item # 36JF07
  • Mfr. Model # 81545
Angle Driver Combo, Power Drill
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36JF07
Mfr. Model # 81545
UNSPSC #27112713
Shipping Weight 1.44 lbs
Country of Origin Taiwan *
Item Angle Driver Combo
For Use With Power Drill, Drill Bits, Wire Brushes, Polishers, And Grinding Discs
Includes 3/8" Keyless Chuck, 1/4" Hex Shank Angle Driver
Package Quantity 1
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.