Check Availability
  • EAZYPOWER 

    #5 to #11 Hex Insert Bit, 1/4" Hex Power Drive

  • Item # 44ZL64
  • Mfr. Model # 35935
#5 to #11 Hex Insert Bit, 1/4" Hex Power Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 44ZL64
Mfr. Model # 35935
UNSPSC #27111702
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Insert Bit
Application - Tools Hand
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size #5 to #11
Shank Style Hex Power Drive
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-1/4"
SAE or Metric SAE
Fastening Tool Item Insert Bit
Finish UNFINISHED
Impact Rated Yes
For Use With screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.