Check Availability
  • EAZYPOWER 

    5" Pinned Scroll Saw Blade, TPI: 15

  • Item # 29UP34
  • Mfr. Model # 82932
5" Pinned Scroll Saw Blade, TPI: 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29UP34
Mfr. Model # 82932
UNSPSC #27112802
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
For Use With Saw Type Scroll Saws
Item Scroll Saw Blade
Primary Saw Application Wood
Teeth per Inch 15
Length 5"
Shank Type Pinned
Width 0.018"
Thickness 0.016"
Application For Cutting 1/8" to 3/4/" Thick Wood, Lead, Bone, Felt, Paper, Copper, Ivory, Aluminum, Wall Board, and Pressed Wood
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.