Check Availability
  • EAZYPOWER 

    5" Pinned Scroll Saw Blade, TPI: 12.5

  • Item # 29UP32
  • Mfr. Model # 82930
5" Pinned Scroll Saw Blade, TPI: 12.5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29UP32
Mfr. Model # 82930
UNSPSC #27112802
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
For Use With Saw Type Scroll Saws
Item Scroll Saw Blade
Primary Saw Application Wood
Teeth per Inch 12.5
Length 5"
Shank Type Pinned
Width 0.018"
Thickness 0.016"
Application Close Radius Cutting In Materials 1/8" or Thicker In Hard/Soft Wood, Bone, Horn Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.