Check Availability
  • EAZYPOWER 

    5" Non-Pinned Scroll Saw Blade, TPI: 41

  • Item # 29UP25
  • Mfr. Model # 82924
5" Non-Pinned Scroll Saw Blade, TPI: 41
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29UP25
Mfr. Model # 82924
UNSPSC #27112802
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
For Use With Saw Type Scroll Saws
Item Scroll Saw Blade
Primary Saw Application Wood
Teeth per Inch 41
Length 5"
Shank Type Non-Pinned
Width 0.038"
Thickness 0.016"
Application For Cutting Wood, Plastic, Bone, Horn and Nonferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.