Check Availability
  • EAZYPOWER 

    5" Non-Pinned Scroll Saw Blade, TPI: 15

  • Item # 29UP21
  • Mfr. Model # 82920
5" Non-Pinned Scroll Saw Blade, TPI: 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29UP21
Mfr. Model # 82920
UNSPSC #27112802
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
For Use With Saw Type Scroll Saws
Item Scroll Saw Blade
Primary Saw Application Wood
Teeth per Inch 15
Length 5"
Shank Type Non-Pinned
Width 0.043"
Thickness 0.017"
Application For Wallboard, Pressed Wood, Lead, Wood, Bone, Felt, Copper, Paper, Ivory, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.