Check Availability
  • EAZYPOWER 

    5" Non-Pinned Scroll Saw Blade, TPI: 10

  • Item # 29UP18
  • Mfr. Model # 82917
5" Non-Pinned Scroll Saw Blade, TPI: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29UP18
Mfr. Model # 82917
UNSPSC #27112802
Shipping Weight 0.031 lbs
Country of Origin Taiwan *
For Use With Saw Type Scroll Saws
Item Scroll Saw Blade
Primary Saw Application Wood
Teeth per Inch 10
Length 5"
Shank Type Non-Pinned
Width 0.067"
Thickness 0.020"
Application Heavy Duty Fast Cuts In Hard and Soft Wood
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.