Check Availability
  • EAZYPOWER 

    3/8" Hex Shank Extension, 18" Length, For Use With: Cordless Drills

  • Item # 42W485
  • Mfr. Model # 88444
3/8" Hex Shank Extension, 18" Length, For Use With: Cordless Drills
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 42W485
Mfr. Model # 88444
UNSPSC #27112801
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Hex Shank Extension
For Use With Cordless Drills
Hex Shank Size 3/8"
Length 18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.