Check Availability
  • EATON WEATHERHEAD 

    Union, 3/4 In Tube Sz

  • Item # 2ZLZ1
  • Mfr. Model # 1362X12
Union, 3/4 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZLZ1
Mfr. Model # 1362X12
UNSPSC #40142606
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Union
Type Female
Tube Size 3/4"
Pressure (PSI) 150
Connection Compression Copper Tube
Temp. Range -40 to 200 F
Material Brass
Standards SAE and DOT
Includes Nut and Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms