Check Availability
  • EATON WEATHERHEAD 

    Synthetic Rubber Crimped Hydraulic Hose

  • Item # 20LX50
  • Mfr. Model # H43024-100
Synthetic Rubber Crimped Hydraulic Hose
Qty
  • Web Price
    $6,347.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LX50
Mfr. Model # H43024-100
UNSPSC #40142007
Shipping Weight 210.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1-1/2
Hose Length (Ft.) 100
Hose Outside Dia. (In.) 2-3/16
Operating Pressure (PSI) 4000
Safety Factor 4:1
Min. Bend Radius (In.) 10
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement (4) Spiral Steel Plies
Dash Size 24
Temp. Range (F) -40 Degrees to 260 Degrees
Standards SAE 100R12, EN856 Type R12
Application Very High Pressure Hydraulic
* This product's country of origin is subject to change

Compliance and Restrictions