Check Availability
  • EATON WEATHERHEAD 

    Synthetic Rubber Crimped Hydraulic Hose

  • Item # 20LX45
  • Mfr. Model # H43016-150
Synthetic Rubber Crimped Hydraulic Hose
Qty
  • Web Price
    $4,008.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LX45
Mfr. Model # H43016-150
UNSPSC #40142007
Shipping Weight 183.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1
Hose Length (Ft.) 150
Hose Outside Dia. (In.) 1-31/64
Operating Pressure (PSI) 5100
Safety Factor 4:1
Min. Bend Radius (In.) 6
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement (4) Spiral Steel Plies
Dash Size 16
Temp. Range (F) -40 Degrees to 260 Degrees
Standards SAE 100R12, EN856 Type R12, DIN856 4SP
Application Very High Pressure Hydraulic
* This product's country of origin is subject to change

Compliance and Restrictions