Check Availability
  • EATON WEATHERHEAD 

    Synthetic Rubber Crimped Hydraulic Hose

  • Item # 20LX37
  • Mfr. Model # H43008-100
Synthetic Rubber Crimped Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LX37
Mfr. Model # H43008-100
UNSPSC #40142007
Shipping Weight 59.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1/2
Hose Length (Ft.) 100
Hose Outside Dia. (In.) 59/64
Operating Pressure (PSI) 6000
Safety Factor 4:1
Min. Bend Radius (In.) 3-1/2
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement (4) Spiral Steel Plies
Dash Size 08
Temp. Range (F) -40 Degrees to 260 Degrees
Standards SAE 100R12, EN856 Type R12, DIN856 4SP
Application Very High Pressure Hydraulic
* This product's country of origin is subject to change

Compliance and Restrictions