Check Availability
  • EATON WEATHERHEAD 

    Synthetic Rubber Crimped Hydraulic Hose

  • Item # 20LW97
  • Mfr. Model # H29004-50
Synthetic Rubber Crimped Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LW97
Mfr. Model # H29004-50
UNSPSC #40142007
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1/4
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 19/32
Operating Pressure (PSI) 6500
Safety Factor 4:1
Min. Bend Radius (In.) 4
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement (2) Steel Braid
Dash Size 04
Temp. Range (F) Petroleum Based Hydraulic Fluid: -40 Degrees to 260 Degrees , Water Based Hydraulic Fluid: -40 Degrees to 158 Degrees
Standards SAE 100R2AT Type S, EN853 2SN, ISO 1436-1 Type 2SN, MSHA
Application Hydraulics
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In