Check Availability
  • EATON WEATHERHEAD 

    Synthetic Rubber Crimped Hydraulic Hose

  • Item # 20LW38
  • Mfr. Model # H19008-250R
Synthetic Rubber Crimped Hydraulic Hose
Qty
  • Web Price
    $1,578.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LW38
Mfr. Model # H19008-250R
UNSPSC #40142007
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1/2
Hose Length (Ft.) 250
Hose Outside Dia. (In.) 13/16
Operating Pressure (PSI) 2900
Safety Factor 4:1
Min. Bend Radius (In.) 7
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement Steel Braid
Dash Size 08
Temp. Range (F) Petroleum Based Hydraulic Fluid: -40 Degrees to 260 Degrees , Water Based Hydraulic Fluid: -40 Degrees to 158 Degrees
Standards SAE 100R1 AT Type S, EN 853 1SN, ISO 1436-1 Type ISN, MSHA, J1942/1
Application Hydraulics
* This product's country of origin is subject to change

Compliance and Restrictions