Check Availability
  • EATON WEATHERHEAD 

    Swivel Male Branch Tee, 12 In Tube Sz

  • Item # 2ZKX7
  • Mfr. Model # 1872X8X4S
Swivel Male Branch Tee, 12 In Tube Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZKX7
Mfr. Model # 1872X8X4S
UNSPSC #40142605
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Swiivel Male Branch Tee
Type Male
Pipe Size 1/4"
Tube Size 1/2"
Thread Size 1/4-18
Pressure (PSI) 150
Connection Quick Connect
Temp. Range -40 to 200 F
Material Brass
Gasket Material Ethylene Propylene Rubber
For Use With Push Connect/Air Brake
Standards DOT FMVSS 571.106 and SAE J1230
* This product's country of origin is subject to change

Welcome Sign In