Check Availability
  • EATON WEATHERHEAD 

    Swivel Adapter

  • Item # 20KG24
  • Mfr. Model # 9205X12X12
Swivel Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KG24
Mfr. Model # 9205X12X12
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Swivel Adapter
Fitting Shape Straight
Fitting Thread Type 1 Female NPSM
Fitting Thread Size 1 3/4"-14
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 3/4"-14
Max. Working Pressure (PSI) 2500
Hose Adapter Material Carbon Steel
Length (In.) 1.68
Finish Dura-Kote(TM)
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions