Check Availability
  • EATON WEATHERHEAD 

    Pipe Plug

  • Item # 20KF44
  • Mfr. Model # 3152X2
Pipe Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KF44
Mfr. Model # 3152X2
UNSPSC #40141734
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pipe Plug
Fitting Shape Straight
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 1/8"-27
Max. Working Pressure (PSI) 1200
Hose Adapter Material Brass
Length (In.) 0.57
Finish Dura Kote(TM)
Standards SAE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close