Check Availability
  • EATON WEATHERHEAD 

    Nitrile Hydraulic Hose

  • Item # 45AT73
  • Mfr. Model # H10004-50
Nitrile Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AT73
Mfr. Model # H10004-50
UNSPSC #40142007
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Hydraulic Hose
Hose Inside Dia. (In.) 1/4
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 1/2
Operating Pressure (PSI) 350
Safety Factor 4:1
Min. Bend Radius (In.) 3
Tube Material Nitrile
Cover Material Fiber Braid
Reinforcement Fiber Braid
Dash Size 4
Temp. Range (F) -40 Degrees to 212 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions