Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LX31
  • Mfr. Model # H42524-100
Nitrile Crimped Hydraulic Hose
Qty
  • Web Price
    $4,065.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LX31
Mfr. Model # H42524-100
UNSPSC #40142007
Shipping Weight 176.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1-1/2
Hose Length (Ft.) 100
Hose Outside Dia. (In.) 2-5/32
Operating Pressure (PSI) 1250
Safety Factor 4:1
Min. Bend Radius (In.) 20
Tube Material Nitrile
Cover Material Neoprene
Reinforcement (2) Steel Braid
Dash Size 24
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R2 Type AT
Application Hydraulics
* This product's country of origin is subject to change

Welcome Sign In