This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LX30
  • Mfr. Model # H42524-50
Nitrile Crimped Hydraulic Hose

See alternate products available online.

Technical Specifications

Item # 20LX30
Mfr. Model # H42524-50
UNSPSC #40142007
Shipping Weight 88.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1-1/2
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 2-5/32
Operating Pressure (PSI) 1250
Safety Factor 4:1
Min. Bend Radius (In.) 20
Tube Material Nitrile
Cover Material Neoprene
Reinforcement (2) Steel Braid
Dash Size 24
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R2 Type AT
Application Hydraulics
* This product's country of origin is subject to change

Welcome Sign In