Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LX26
  • Mfr. Model # H42516-250R
Nitrile Crimped Hydraulic Hose
Qty
  • Web Price
    $4,085.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LX26
Mfr. Model # H42516-250R
UNSPSC #40142007
Shipping Weight 238.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1
Hose Length (Ft.) 250
Hose Outside Dia. (In.) 1-1/2
Operating Pressure (PSI) 2000
Safety Factor 4:1
Min. Bend Radius (In.) 12
Tube Material Nitrile
Cover Material Neoprene
Reinforcement (2) Steel Braid
Dash Size 16
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R2 Type AT
Application Hydraulics
* This product's country of origin is subject to change

Compliance and Restrictions