Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LW30
  • Mfr. Model # H145R16-50
Nitrile Crimped Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LW30
Mfr. Model # H145R16-50
UNSPSC #40142007
Shipping Weight 41.5 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 1-15/32
Operating Pressure (PSI) 3000
Safety Factor 4:1
Min. Bend Radius (In.) 6
Tube Material Nitrile
Cover Material UHMWPE
Reinforcement (2) Steel Braid
Dash Size 16
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R17
Application Hydraulics
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In