Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LW27
  • Mfr. Model # H145R10-250R
Nitrile Crimped Hydraulic Hose
Qty
  • Web Price
    $3,663.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LW27
Mfr. Model # H145R10-250R
UNSPSC #40142007
Shipping Weight 128.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 5/8
Hose Length (Ft.) 250
Hose Outside Dia. (In.) 63/64
Operating Pressure (PSI) 3000
Safety Factor 4:1
Min. Bend Radius (In.) 4
Tube Material Nitrile
Cover Material UHMWPE
Reinforcement (2) Steel Braid
Dash Size 10
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R17
Application Hydraulics
* This product's country of origin is subject to change

Compliance and Restrictions