Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LW18
  • Mfr. Model # H06924-100
Nitrile Crimped Hydraulic Hose
Qty
  • Web Price
    $2,569.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LW18
Mfr. Model # H06924-100
UNSPSC #40142007
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1-3/8
Hose Length (Ft.) 100
Hose Outside Dia. (In.) 1-3/4
Operating Pressure (PSI) 500
Safety Factor 4:1
Min. Bend Radius (In.) 10-1/2
Tube Material Nitrile
Cover Material Fiber Braid
Reinforcement Fiber Braid, Steel Braid
Dash Size 24
Temp. Range (F) Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Standards SAE 100R5, ABS
Application Truck and Hydraulic
* This product's country of origin is subject to change

Compliance and Restrictions