Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LV81
  • Mfr. Model # H01708-250R
Nitrile Crimped Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LV81
Mfr. Model # H01708-250R
UNSPSC #40142007
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 1/2
Hose Length (Ft.) 250
Hose Outside Dia. (In.) 15/16
Operating Pressure (PSI) 1000
Safety Factor 4:1
Min. Bend Radius (In.) 5
Tube Material Nitrile
Cover Material Neoprene
Reinforcement (2) Fiber Braid
Dash Size 08
Temp. Range (F) -40 Degrees to 212 Degrees
Standards USCG, MSHA, J1942/1, SAE 100R3
Application General Purpose Hydraulic
* This product's country of origin is subject to change

Compliance and Restrictions