Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LV72
  • Mfr. Model # H00906-50R
Nitrile Crimped Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LV72
Mfr. Model # H00906-50R
UNSPSC #40142007
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 3/8
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 5/8
Operating Pressure (PSI) 400
Safety Factor 4:1
Min. Bend Radius (In.) 3
Tube Material Nitrile
Cover Material Neoprene
Reinforcement Fiber Braid
Dash Size 06
Temp. Range (F) -40 Degrees to 212 Degrees
Standards USCG, MSHA, J1942/1, SAE 100R6
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions