Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hydraulic Hose

  • Item # 20LV69
  • Mfr. Model # H00905-50R
Nitrile Crimped Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LV69
Mfr. Model # H00905-50R
UNSPSC #40142007
Shipping Weight 6.25 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 5/16
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 9/16
Operating Pressure (PSI) 400
Safety Factor 4:1
Min. Bend Radius (In.) 3
Tube Material Nitrile
Cover Material Neoprene
Reinforcement Fiber Braid
Dash Size 05
Temp. Range (F) -40 Degrees to 212 Degrees
Standards USCG, MSHA, J1942/1, SAE 100R6
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions