Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hose 1In High Pressure Wire Braid

  • Item # 20KH13
  • Mfr. Model # H42516
Nitrile Crimped Hose 1In High Pressure Wire Braid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KH13
Mfr. Model # H42516
UNSPSC #40142007
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hose 1In High Pressure Wire Braid
Type Crimped
Hose Inside Dia. (In.) 1
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 1-1/2
Operating Pressure (PSI) 2000
Safety Factor 4:1
Min. Bend Radius (In.) 12
Tube Material Nitrile
Cover Material Neoprene
Color Black
Reinforcement (2) Wire Braid
Dash Size -16
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R2AT
Application In Plant Hydraulics, Construction, Off Road Equipment, Agricultural Equipment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.