Check Availability
  • EATON WEATHERHEAD 

    Nitrile Crimped Hose 1-1/4In H43020 3000 Psi Sae

  • Item # 20KH15
  • Mfr. Model # H43020
Nitrile Crimped Hose 1-1/4In H43020 3000 Psi Sae
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KH15
Mfr. Model # H43020
UNSPSC #40142007
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hose 1-1/4In H43020 3000 Psi Sae
Type Crimped
Hose Inside Dia. (In.) 1-1/4
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 1-7/8
Operating Pressure (PSI) 4500
Safety Factor 4:1
Min. Bend Radius (In.) 8-1/4
Tube Material Nitrile
Cover Material Neoprene
Color Black
Reinforcement (4) Spiral Wire
Dash Size -20
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R12, EN856
Application In Plant Hydraulics, Construction, Off Road Equipment, Agricultural Equipment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.