Check Availability
  • EATON WEATHERHEAD 

    Nitrile Bulk Hose

  • Item # 45AT92
  • Mfr. Model # H10404-50
Nitrile Bulk Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AT92
Mfr. Model # H10404-50
UNSPSC #40142007
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Bulk Hose
Hose Inside Dia. (In.) 1/4
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 17/32
Operating Pressure (PSI) 2750
Safety Factor 4:1
Min. Bend Radius (In.) 4
Tube Material Nitrile
Cover Material Synthetic Rubber
Reinforcement Fiber Braid
Dash Size 4
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R1 TYPE AT
* This product's country of origin is subject to change

Compliance and Restrictions