This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EATON WEATHERHEAD 

    Nitrile Blend Crimped Hydraulic Hose

  • Item # 20LW49
  • Mfr. Model # H24506-500R
Nitrile Blend Crimped Hydraulic Hose

See alternate products available online.

Technical Specifications

Item # 20LW49
Mfr. Model # H24506-500R
UNSPSC #40142007
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Crimped
Hose Inside Dia. (In.) 3/8
Hose Length (Ft.) 500
Hose Outside Dia. (In.) 11/16
Operating Pressure (PSI) 4000
Safety Factor 4:1
Min. Bend Radius (In.) 2-1/2
Tube Material Nitrile Blend
Cover Material Neoprene
Reinforcement (2) Steel Braid
Dash Size 06
Temp. Range (F) -40 Degrees to 212 Degrees
Standards SAE 100R16, ABS, MSHA, J1492
Application Hydraulics
* This product's country of origin is subject to change

Welcome Sign In