Check Availability
Needle Valve,Straight,Brass,1/4 In.
  • EATON WEATHERHEAD 

    Needle Valve,Straight,Brass,1/4 In.

  • Item # 1VPW4
  • Mfr. Model # 6715
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for conveying or dispensing water for potable use (human consumption).

Technical Specifications

Item # 1VPW4
Mfr. Model # 6715
UNSPSC #40141602
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Needle Valve
Fitting Style Straight
Body Material Brass
Pipe Size 1/4"
Connection MNPT x Tube
Stem Type Brass
Seal Material Metal
Handle Material Steel
Max. Pressure 150 psi
Temp. Rating 0 Degrees to 250 Degrees F
Max. Height 1-1/32"
Length 1-3/8"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.