Check Availability
  • EATON WEATHERHEAD 

    Needle Valve, Straight, Brass, 1/8 x 5/16In

  • Item # 1VPV4
  • Mfr. Model # A660
Needle Valve, Straight, Brass, 1/8 x 5/16In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPV4
Mfr. Model # A660
UNSPSC #40141602
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Needle Valve
Fitting Style Straight
Body Material Brass
Pipe Size 1/8" x 5/16"
Connection MNPT x Tube
Stem Type Brass
Seal Material Metal
Handle Material Steel
Max. Pressure 150 psi
Temp. Rating 0 Degrees to 250 Degrees F
Max. Height 1-3/64"
Length 1-3/16"
* This product's country of origin is subject to change

Compliance and Restrictions